H345-2-71-0-0-0
Simpson Electric Panel Meters & Gauges, HAWK 3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H345-2-71-0-0-0

Simpson Electric Panel Meters & Gauges, HAWK 3 Series
In stock
Item Number
H345-2-71-0-0-0
MFG Item Number
H345271000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, HAWK 3 Series
Item #
H345-2-71-0-0-0
DIGITAL METER,4.5,85-250VAC,

HAWK 3 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H345271000
Item Number H345-2-71-0-0-0
Manufacturer Simpson Electric
Product Series HAWK 3
Family Series Simpson Electric Panel Meters & Gauges, HAWK 3 Series
Type (Engineering Units) DC Amps
Max Input Signal Process 4-20 mA
Display Type LED
Display Digits 4.5
Power Supply 85-250 VAC
Nominal Supply Voltage 120 VAC, 240 VAC
Nominal Size 1/8 DIN
Relays 0
Alarm Indicators 4 LED
Analog Output None
Communication None
Excitation None
Operating Temperature 32-122 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0.625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved