TS113
Simpson Electric Railroad Testers, TS113 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TS113

Simpson Electric Railroad Testers, TS113 Series
In stock
Item Number
TS113
MFG Item Number
12113
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Railroad Testers, TS113 Series
Item #
TS113
TESTER,RAILROAD

TS113 Series Information

  • AC Current Transformer Facilitates Minimal Voltage Drop
  • On Time Measurement at Any Rate in Excess of 30 Pulses Per Minute
  • An Adjustable Pointer Stop for Observation of Peak Reading Stabilization
  • A Current‑Limiting Diode Prevents Overload Damage
  • Includes Black Padded Nylon Carrying Case and Test Lead Set

The Simpson TS‑113 Volt‑Ohm‑Milliammeter Railroad Test Set is a rugged, reliable instrument that has been designed for use by trained and qualified technicians associated with the Railroad Signaling and Communications Field. In construction and general principle, it follows closely the proven Simpson pattern based on experience of many years of successful multimeter manufacture

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12113
Item Number TS113
Manufacturer Simpson Electric
Product Series TS113
Family Series Simpson Electric Railroad Testers, TS113 Series
AC Voltage Range 3 VAC, 15 VAC, 60 VAC 150 VAC, 300 VAC, 600 VAC
DC Voltage Ranges 0.25 VDC, 0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 150 VDC, 300 VDC, 600 VDC
AC Current Range 6 A, 30 A
DC Current Ranges 0.015 A, 0.06 A, 0.3 A, 1.5 A, 6 A, 30 A
Resistance Ranges 6 Ohms, 600 Ohms
AC Voltage Accuracy 3 %
DC Voltage Accuracy 2 %
AC Current Accuracy 3 %
DC Current Accuracy 2 %
Resistance Accuracy 2.5 %
Code Function - On Time 0-100 %
Code Function - Rate 30-500 CPM
Power Source One 1.5V Alkaline D-Cell, One 9V Alkaline Battery
Net Weight 2.5 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved