14112111
Socomec Industrial Accessories
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14112111

Socomec Industrial Accessories
In stock
Item Number
14112111
MFG Item Number
14112111
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, Series
Item #
14112111
HANDLE FE S1N-55 D

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14112111
Item Number 14112111
Manufacturer Socomec
Family Series Socomec Industrial Accessories
Padlockable No
Color Black
Defeatable Yes
Handle Type External Front Handle
IP Rating IP55
Net Weight 0.452 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved