14142115
Socomec Industrial Accessories, 141 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14142115

Socomec Industrial Accessories, 141 Series
In stock
Item Number
14142115
MFG Item Number
14142115
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, 141 Series
Item #
14142115
HANDLE FE S1R-65 DT

141 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14142115
Item Number 14142115
Manufacturer Socomec
Product Series 141
Family Series Socomec Industrial Accessories, 141 Series
Padlockable No
Color Red, Yellow
Defeatable Yes
Handle Type Pistol Handle
IP Rating IP65
Net Weight 0.39 lbs
Gross Weight 0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved