144E3911
Socomec Industrial Accessories
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

144E3911

Socomec Industrial Accessories
In stock
Item Number
144E3911
MFG Item Number
144E3911
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, Series
Item #
144E3911
HANDLE FE S4R-65-4X-4 /DX

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 144E3911
Item Number 144E3911
Manufacturer Socomec
Family Series Socomec Industrial Accessories
Padlockable No
Color Red, Yellow
Defeatable Yes
Handle Type Pistol Handle
IP Rating IP65
Net Weight 0.72 lbs
Gross Weight 0.825 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved