14538111
Socomec Industrial Accessories, 145 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14538111

Socomec Industrial Accessories, 145 Series
In stock
Item Number
14538111
MFG Item Number
14538111
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, 145 Series
Item #
14538111
HANDLE FE S5N-65

145 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14538111
Item Number 14538111
Manufacturer Socomec
Product Series 145
Family Series Socomec Industrial Accessories, 145 Series
Padlockable No
Color Black
Defeatable No
Handle Type Pistol Handle
IP Rating IP65
Net Weight 3.2628 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved