14731111
Socomec Industrial Accessories
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14731111

Socomec Industrial Accessories
In stock
Item Number
14731111
MFG Item Number
14731111
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, Series
Item #
14731111
HANDLE E S00N-65/TYPE3R,12 D

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14731111
Item Number 14731111
Manufacturer Socomec
Family Series Socomec Industrial Accessories
Padlockable No
Color Black
Defeatable Yes
Handle Type Selector Handle
IP Rating IP65
Net Weight 0.1764 lbs
Gross Weight 0.1955 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved