14910111
Socomec Industrial Accessories, 149 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14910111

Socomec Industrial Accessories, 149 Series
In stock
Item Number
14910111
MFG Item Number
14910111
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, 149 Series
Item #
14910111
HANDLE E S0N-55 D 6MM

149 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14910111
Item Number 14910111
Manufacturer Socomec
Product Series 149
Family Series Socomec Industrial Accessories, 149 Series
Padlockable No
Color Black
Defeatable No
Handle Type Selector Handle
IP Rating IP55
Net Weight 0.1984 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved