18844017
Socomec Disconnect Switches, AUTOMATIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

18844017

Socomec Disconnect Switches, AUTOMATIC Series
In stock
Item Number
18844017
MFG Item Number
18844017
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, AUTOMATIC Series
Item #
18844017
CT ATyS p M4X160A 230/400 IP54

AUTOMATIC Series Information

  • Enclosed Changeover Switch
  • IP55, IK08 Protection Degree
  • Polycarbonate Enclosure
  • 40‑160 Amp Rating
  • Dimensions

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 18844017
Item Number 18844017
Manufacturer Socomec
Product Series AUTOMATIC
Family Series Socomec Disconnect Switches, AUTOMATIC Series
Poles 4
Current Rating 160 A
Mounting Wall
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved