22003003
Socomec Disconnect Switches, SIRCO M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22003003

Socomec Disconnect Switches, SIRCO M Series
In stock
Item Number
22003003
MFG Item Number
22003003
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, SIRCO M Series
Item #
22003003
SIRCO M1 3X32A

SIRCO M Series Information

  • Direct or External Operation
  • Up to 8 Pole or 4 Pole MTS
  • Wide Range of Accessories
  • Positive Break Indication
  • DIN‑rail or Base Mount
  • Compact Footprint
Socomec SIRCO M series are non‑fusible disconnect switches are compact modulable and modular switches. They make and break under load conditions and provide safety isolation for any low voltage circuit, particularly for machine and control circuits.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22003003
Item Number 22003003
Manufacturer Socomec
Product Series SIRCO M
Family Series Socomec Disconnect Switches, SIRCO M Series
Poles 3
Current Rating 32 A
Operator Type Selector
Mounting DIN, Door
UL Class UL508
Fusible No
Auxiliary Contacts NC/NO
Approvals CSA, UL
Net Weight 0.45 lbs
Gross Weight 0.455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved