22243503
Socomec Disconnect Switches, SIRCO M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22243503

Socomec Disconnect Switches, SIRCO M Series
In stock
Item Number
22243503
MFG Item Number
22243503
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, SIRCO M Series
Item #
22243503
ENCLOSURE PR SIRCO M2 30A SWITCH

SIRCO M Series Information

  • Possibility of adding 1 Power Pole and 1 Auxiliary Contact
  • Grey Enclosure with Red Handle
  • Equipped with a 3 pole SIRCO M
  • 1 Removable Ground Terminal
  • Nema/UL type 1, 3R, 12, 4, 4X
Socomec SIRCO M series enclosed switches allow safe control and disconnection of any motor application.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22243503
Item Number 22243503
Manufacturer Socomec
Product Series SIRCO M
Family Series Socomec Disconnect Switches, SIRCO M Series
Poles 3
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Current Rating 32 A
Operator Type Front
Mounting Wall
UL Class UL508
Fusible No
Auxiliary Contacts NO/NC
Enclosure Composition Non-Metallic
Approvals CSA, UL
RoHS No
Net Weight 1.885 lbs
Gross Weight 1.885 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved