22303002
Socomec Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22303002

Socomec Disconnect Switches
In stock
Item Number
22303002
MFG Item Number
22303002
22303002 is available to buy in increments of 9
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
22303002
CHANGEOVER M1 3X25A

Series Information

Specifications

Specifications
Manufacturer Part Number 22303002
Item Number 22303002
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Enclosed No
Poles 3
Current Rating 25 A
Fusible No
Neutral No
RoHS No
Net Weight 1.0803 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved