22303004
Socomec Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22303004

Socomec Disconnect Switches
In stock
Item Number
22303004
MFG Item Number
22303004
This item cannot be canceled or returned
22303004 is available to buy in increments of 9
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
22303004
CHANGEOVER M1 3X40A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22303004
Item Number 22303004
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Enclosed No
Poles 3
Current Rating 40 A
Fusible No
Neutral No
RoHS No
Net Weight 1.1464 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved