22303006
Socomec Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22303006

Socomec Disconnect Switches
In stock
Item Number
22303006
MFG Item Number
22303006
This item cannot be canceled or returned
22303006 is available to buy in increments of 9
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
22303006
CHANGEOVER M2 3X63A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22303006
Item Number 22303006
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Enclosed No
Poles 3
Current Rating 63 A
Fusible No
Neutral No
RoHS No
Net Weight 1.4991 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved