22303009
Socomec Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22303009

Socomec Disconnect Switches
In stock
Item Number
22303009
MFG Item Number
22303009
This item cannot be canceled or returned
22303009 is available to buy in increments of 9
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
22303009
CHANGEOVER M2 CD 3X100A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22303009
Item Number 22303009
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Enclosed No
Poles 3
Current Rating 100 A
Fusible No
Neutral No
RoHS No
Net Weight 1.4991 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved