22304002
Socomec Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22304002

Socomec Disconnect Switches
In stock
Item Number
22304002
MFG Item Number
22304002
This item cannot be canceled or returned
22304002 is available to buy in increments of 9
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
22304002
CHANGEOVER M1 4X25A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22304002
Item Number 22304002
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Enclosed No
Poles 4
Current Rating 25 A
Fusible No
Neutral No
RoHS No
Net Weight 1.3228 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved