22304008
Socomec Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22304008

Socomec Disconnect Switches
In stock
Item Number
22304008
MFG Item Number
22304008
22304008 is available to buy in increments of 9
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
22304008
CHANGEOVER M2 4X80A

Series Information

Specifications

Specifications
Manufacturer Part Number 22304008
Item Number 22304008
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Enclosed No
Poles 4
Current Rating 80 A
Fusible No
Neutral No
RoHS No
Net Weight 1.8519 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved