27013010
Socomec Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27013010

Socomec Disconnect Switches
In stock
Item Number
27013010
MFG Item Number
27013010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
27013010
SIRCO V 3X100A F/L

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27013010
Item Number 27013010
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Poles 3
Current Rating 100 A
Operator Type Front
Fusible Yes
Fuse Class L
Approvals CE, CSA, UL
RoHS No
Net Weight 3.4 lbs
Gross Weight 3.92 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved