37105004
Socomec Disconnect Switches, FUSERBLOC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37105004

Socomec Disconnect Switches, FUSERBLOC Series
In stock
Item Number
37105004
MFG Item Number
37105004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, FUSERBLOC Series
Item #
37105004
FUSERBLOC CD J 3+NP 30A

FUSERBLOC Series Information

  • On Load Make and Break Power Circuit Applications
  • Up to 200kA Short Circuit Rating
  • Voltage Sensing Terminals
  • Front or Side Operation
  • Double Break by Phase
  • Compact Footprints
  • Touch Safe Covers
  • Flange Operation
Socomec FUSERBLOC series are fusible disconnect switches are heavy duty switches that break and make power circuits on and off load. The switches employ double break contacts per pole that ensure complete isolation of the fuse when the switch is in the off position. These switches are extremely durable and are tested and approved for use in the most demanding applications. The test position function is enabled with handles with the test position. This function tests the control circuit auxiliaries without switching the main contacts. It is a simple alternative to a separately wired push button.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 37105004
Item Number 37105004
Manufacturer Socomec
Product Series FUSERBLOC
Family Series Socomec Disconnect Switches, FUSERBLOC Series
Poles 3
Current Rating 30 A
Operator Type Front
Mounting DIN, Panel
UL Class UL489
Fusible Yes
Fuse Class J
Auxiliary Contacts NC/NO
Approvals CSA, UL
Net Weight 1.375 lbs
Gross Weight 1.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved