38413003
Socomec Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

38413003

Socomec Disconnect Switches
In stock
Item Number
38413003
MFG Item Number
38413003
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
38413003
FUSERBLOC TS A1 3X32A F/L

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 38413003
Item Number 38413003
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Poles 3
Current Rating 32 A
Operator Type Front
Fusible Yes
Fuse Class BS
RoHS No
Net Weight 2.03 lbs
Gross Weight 2.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved