41503012
Socomec Disconnect Switches, SIRCOVER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41503012

Socomec Disconnect Switches, SIRCOVER Series
In stock
Item Number
41503012
MFG Item Number
41503012
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, SIRCOVER Series
Item #
41503012
SIRCOVER UL 3X100A F

SIRCOVER Series Information

  • On Load Switching
  • Compact Design
  • Stable Positions
  • Reliability
Socomec transfer switching are heavy duty, they ensure switching transfer of source or of two low voltage circuits in loads as well as their safe disconnection. These switches are extremely durable and are tested and approved for use in the most demanding applications, such as resistive load or total system applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41503012
Item Number 41503012
Manufacturer Socomec
Product Series SIRCOVER
Family Series Socomec Disconnect Switches, SIRCOVER Series
Enclosed No
Poles 3
Current Rating 100 A
Operator Type Pistol - Black
Mounting DIN
UL Class UL1008
Fusible No
Neutral No
Auxiliary Contacts NO/NC
Approvals CSA, UL
Net Weight 6 lbs
Gross Weight 6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved