41504022
Socomec Disconnect Switches, SIRCOVER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41504022

Socomec Disconnect Switches, SIRCOVER Series
In stock
Item Number
41504022
MFG Item Number
41504022
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, SIRCOVER Series
Item #
41504022
SIRCOVER UL 4X200A F

SIRCOVER Series Information

  • On Load Switching
  • Compact Design
  • Stable Positions
  • Reliability
Socomec transfer switching are heavy duty, they ensure switching transfer of source or of two low voltage circuits in loads as well as their safe disconnection. These switches are extremely durable and are tested and approved for use in the most demanding applications, such as resistive load or total system applications.

Videos

Specifications

Specifications
Manufacturer Part Number 41504022
Item Number 41504022
Manufacturer Socomec
Product Series SIRCOVER
Family Series Socomec Disconnect Switches, SIRCOVER Series
Enclosed No
Poles 4
Current Rating 200 A
Operator Type Pistol - Black
Mounting DIN
UL Class UL1008
Fusible No
Neutral No
Auxiliary Contacts NO/NC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved