43304004
Socomec Switches, COMO CS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43304004

Socomec Switches, COMO CS Series
In stock
Item Number
43304004
MFG Item Number
43304004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, COMO CS Series
Item #
43304004
COMO CS I-0-II 4P back 40A

COMO CS Series Information

  • Quick Mounting
  • Enclosed Options
  • From 25 to 100 A
  • 3P or 4P
COMO CS are manually operated multi‑pole transfer switches. They ensure switching, transfer of sources or transfer of two low voltage circuits on load as well as their safe disconnection. The devices are available with 3 standard switching types that can cover a wide variety of applications. Backplate/DIN Rail Mounting and Door Mounting available.

Specifications

Specifications
Manufacturer Part Number 43304004
Item Number 43304004
Manufacturer Socomec
Product Series COMO CS
Family Series Socomec Switches, COMO CS Series
Type Change-over Switch
Number of Poles 4
Number of Positions 3
Off Position Yes
Mounting Style Back Plate Mount, DIN Rail Mount
Current 40 A
Selector Function Maintained
Legend I-O-II
Max Voltage 690 VAC
Bezel Plastic Square
Operator Color Blue
Approvals cULus
Depth Behind Panel 4.82 "
Net Weight 0.4875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved