43314C02
Socomec Switches, COMO CS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43314C02

Socomec Switches, COMO CS Series
In stock
Item Number
43314C02
MFG Item Number
43314C02
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, COMO CS Series
Item #
43314C02
ENCL. Como CS I -0- II 4P 25

COMO CS Series Information

  • Quick Mounting
  • Enclosed Options
  • From 25 to 100 A
  • 3P or 4P
COMO CS are manually operated multi‑pole transfer switches. They ensure switching, transfer of sources or transfer of two low voltage circuits on load as well as their safe disconnection. The devices are available with 3 standard switching types that can cover a wide variety of applications. Backplate/DIN Rail Mounting and Door Mounting available.

Specifications

Specifications
Manufacturer Part Number 43314C02
Item Number 43314C02
Manufacturer Socomec
Product Series COMO CS
Family Series Socomec Switches, COMO CS Series
Type Enclosed Change-over Switch
Number of Poles 4
Number of Positions 3
Off Position Yes
Current 25 A
Selector Function Maintained
Legend I-O-II
Max Voltage 690 VAC
Bezel Plastic Square
Operator Color Red
NEMA Rating NEMA 4X
IP Rating IP65
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved