57025001
Socomec Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

57025001

Socomec Fuseblocks & Holders
In stock
Item Number
57025001
MFG Item Number
57025001
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
57025001
RM50 14X51 1P

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 57025001
Item Number 57025001
Manufacturer Socomec
Family Series Socomec Fuseblocks & Holders
Microswitch No
Max Current 125 A
Voltage 690 V
Poles 1
Fuse Size (mm) 14x51 mm
Mounting Type DIN Rail Mount
Trip Indicator No
Reinforced No
Enclosed Yes
Water Resistant No
RoHS No
Net Weight 0.225 lbs
Gross Weight 1.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved