57050001
Socomec Fuseblocks & Holders, RM CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

57050001

Socomec Fuseblocks & Holders, RM CC Series
In stock
Item Number
57050001
MFG Item Number
57050001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, RM CC Series
Item #
57050001
RM CC 1P

RM CC Series Information

  • Modular DIN 45 Mm Cut‑Out Design
  • Up to 30A, 600 VAC, 200 kA RMS
  • IP20 Finger Safe / Touch Safe
  • RM Class Midget 30A ‑ 10 X 38 mm
RM CC are modular DIN rail mounted fuse holders for UL Class CC fuses. They are available with and without LED indication in 1, 2 and 3 poles versions.

Specifications

Specifications
Manufacturer Part Number 57050001
Item Number 57050001
Manufacturer Socomec
Product Series RM CC
Family Series Socomec Fuseblocks & Holders, RM CC Series
Max Current 30 A
Voltage 600 V
Poles 1
Connection Type Screw Terminal
Mounting Type DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals UL
Net Weight 0.126 lbs
Fuse Class CC
Gross Weight 0.128 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved