57050013
Socomec Fuseblocks & Holders, RM CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

57050013

Socomec Fuseblocks & Holders, RM CC Series
In stock
Item Number
57050013
MFG Item Number
57050013
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Fuseblocks & Holders, RM CC Series
Item #
57050013
RM CC 3P WITH LED

RM CC Series Information

  • Modular DIN 45 Mm Cut‑Out Design
  • Up to 30A, 600 VAC, 200 kA RMS
  • IP20 Finger Safe / Touch Safe
  • RM Class Midget 30A ‑ 10 X 38 mm
RM CC are modular DIN rail mounted fuse holders for UL Class CC fuses. They are available with and without LED indication in 1, 2 and 3 poles versions.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 57050013
Item Number 57050013
Manufacturer Socomec
Product Series RM CC
Family Series Socomec Fuseblocks & Holders, RM CC Series
Max Current 30 A
Voltage 600 V
Poles 3
Mounting Type DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals UL
Net Weight 0.375 lbs
Fuse Class CC
Gross Weight 0.3985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved