USDBB04D50
Socomec Panel Meters & Gauges, DigiBOX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USDBB04D50

Socomec Panel Meters & Gauges, DigiBOX Series
In stock
Item Number
USDBB04D50
MFG Item Number
USDBB04D50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, DigiBOX Series
Item #
USDBB04D50
DIGIBOX 4 D ETHERNET

DigiBOX Series Information

Specifications

Specifications
Manufacturer Part Number USDBB04D50
Item Number USDBB04D50
Manufacturer Socomec
Product Series DigiBOX
Family Series Socomec Panel Meters & Gauges, DigiBOX Series
Communication Ethernet, RS485
Display Yes
Enclosed Yes
Number of Circuits 12
Max Current Input 0-6 A
Power Supply 24 VDC
Number of Meter Points 4
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved