The store will not work correctly when cookies are disabled.
USDBP06ND0
Socomec Panel Meters & Gauges, DigiBOX Series
MFG Item Number
USDBP06ND0
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, DigiBOX Series
DigiBOX Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
USDBP06ND0 |
Item Number |
USDBP06ND0 |
Manufacturer |
Socomec |
Product Series |
DigiBOX |
Family Series |
Socomec Panel Meters & Gauges, DigiBOX Series |
Communication |
Ethernet, RS485 |
Display |
Yes |
Enclosed |
Yes |
Number of Circuits |
18 |
Line Voltage |
50-520 VAC |
Max Current Input |
0-6 A |
Power Supply |
24 VDC |
Number of Meter Points |
6 |
NEMA Rating |
NEMA 1, NEMA 3R |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved