23-28-275-6
SolaHD Transformers, CVS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23-28-275-6

SolaHD Transformers, CVS Series
In stock
Item Number
23-28-275-6
MFG Item Number
23282756
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, CVS Series
Item #
23-28-275-6
Transformer, 7.5KVA, 1-Ph, Enclosed

CVS Series Information


Videos

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 23282756
Item Number 23-28-275-6
Manufacturer SolaHD
Product Series CVS
Family Series SolaHD Transformers, CVS Series
Phase 1
Output (VA) 7.5 kVA
Input VAC (Primary) 240 VAC, 480 VAC
Output VAC (Secondary) 240 VAC, 120 VAC
Connection Method Hardwired
Mounting Wall
Operating Temp.(F) -4 to 122 Degrees F
Operating Temperature (F) -4-122 °F
Approvals CSA, UL
Net Weight 365 lbs
Gross Weight 365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved