SCD30S15-DN
SolaHD Power Supplies, SCD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCD30S15-DN

SolaHD Power Supplies, SCD Series
In stock
Item Number
SCD30S15-DN
MFG Item Number
SCD30S15DN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SCD Series
Item #
SCD30S15-DN
POWER SUPPLY, 30 W ENCAPSULATED,

SCD Series Information

  • DIN Rail or Chassis Mount By Removing DIN Clips
  • Rugged, Encapsulated Design to Resist Environment
  • IP20 Protection
  • Wide 20 to 72 VDC Input Range
  • M3 Screw Clamp Terminations
These compact, rugged DC to DC converters are power supplies designed to power industrial control instrumentation devices and equipment where AC power is not convenient or accessible. With high reliability and wide input range, these units can operate through the most difficult factory‑floor conditions around the globe. "User friendly" applies to these unique power supplies that feature easy‑to‑install DIN Rail and chassis mounting. Terminations are also easy to access and simple to wire. Encapsulated design meets IP20 specifications for use in harsh environments.

These units regulate voltage for sensitive electronic equipment run from battery power. For example, a 24 Vdc battery system where the battery voltage can be 30 volts, sometimes higher during charging, and dip below 22 volts under heavy load. The SCD can be used to stabilize the voltage for those devices not designed to handle wider voltage swings.

They are also a convenient and inexpensive alternative to running AC power through a large industrial machine. The SCD can use 24 Vdc commonly available on many parts of the machine to create other voltages needed to run sensors, transducers and other devices that the machine requires to work properly.

  • Simple Snap‑On for DIN Rail TS35/7.5 or TS35/15
  • Galvanic Isolation

Specifications

Specifications
Manufacturer Part Number SCD30S15DN
Item Number SCD30S15-DN
Manufacturer SolaHD
Product Series SCD
Family Series SolaHD Power Supplies, SCD Series
Power 30 W
Nominal Input Voltage (DC) 24 VDC, 36 VDC, 48 VDC
Input Voltage (DC) 20-72 VDC
Nominal Output VDC 12 VDC
Output VDC 15 VDC
Output Current 2 A
Number of Outputs 1
I/O Isolation Voltage 3,300 VAC
Line Regulation % 0.5 %
Load Regulation % 0.5 %
Mounting DIN Rail
Encapsulated Yes
Efficiency % 75 %
Output Voltage Adj. No
Overvoltage Protection No
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-149 °F
Standards/Compliances EN61000-4-2,3,4,5, UL60950, CSA C22.2
Approvals CE, CSA, cULus, cUR, UR
RoHS Yes
Comments DIN Rail or Chassis mount by removing DIN clips
Net Weight 0.81 lbs
Gross Weight 0.89 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved