SDN10-24-100P
SolaHD Power Supplies, SDN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SDN10-24-100P

SolaHD Power Supplies, SDN Series
In stock
Item Number
SDN10-24-100P
MFG Item Number
SDN1024100P
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SDN Series
Item #
SDN10-24-100P
Power Supply, 24VDC, 10A, 1Ph, 240W,

SDN Series Information

  • Single Output
  • Adjustable 24 VDC Output
  • Up to 40 Amp Output Available
  • 85~576 VAC Inputs Available
  • CE, UL and C‑UL Approvals
The SDN DIN Rail power supplies provide industry‑leading performance. Sag immunity, transient suppression and noise tolerant, the SDN series ensures compatibility in demanding applications. Power factor correction to meet European directive, hazardous location approvals and optional redundant accessories allow the SDN series to be used in a wide variety of applications. Wide operation temperature range, high tolerance to shock and vibration and reliable design make the SDN series the definition of DC power quality.

  • DIN Rail Mount
  • Single and Three‑Phase Units Available
  • Parallel Capability On All Standard Units

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SDN1024100P
Item Number SDN10-24-100P
Manufacturer SolaHD
Product Series SDN
Family Series SolaHD Power Supplies, SDN Series
Power 240 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 176-264 VAC, 85-132 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 10 A
Number of Outputs 1
Mounting DIN Rail, Panel
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 88 %
Operating Temperature 14-140 °F
Approvals CE, cULus, cURus, UL508, UL60950
RoHS No
Net Weight 2.2 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved