SDN40-24-100C
SolaHD Power Supplies, SDN-C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SDN40-24-100C

SolaHD Power Supplies, SDN-C Series
In stock
Item Number
SDN40-24-100C
MFG Item Number
SDN4024100C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SDN-C Series
Item #
SDN40-24-100C
Power Supply, 24VDC, 40A, 1Ph, 960W,

SDN-C Series Information

  • Highly Efficient Switching Technology
  • Active Power Factor Correction
  • Patented DIN Rail Mounting Clip
  • Parallel Capability Standard
  • High MTBF
The SDN‑C DIN rail power supplies are the next generation of the popular SDN series. These models combine high efficiency and compact size with new visual diagnostic LEDs to offer the most performance available from SolaHD. Essential industrial features such as Sag Immunity, Power Factor Correction, and universal voltage input have been retained in this series. Wide temperature operating range and parallel operation capability make the new SDN‑C units suitable to a variety of industrial applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SDN4024100C
Item Number SDN40-24-100C
Manufacturer SolaHD
Product Series SDN-C
Family Series SolaHD Power Supplies, SDN-C Series
Power 960 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 115-230 VAC
Input Frequency 43-67 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 40 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 93 %
Operating Temperature -13-140 °F
Approvals CE, cULus, cURus, UL508, UL60950
RoHS No
Net Weight 5.985 lbs
Gross Weight 6.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved