SDP06-24-100T
SolaHD Power Supplies, SDP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SDP06-24-100T

SolaHD Power Supplies, SDP Series
In stock
Item Number
SDP06-24-100T
MFG Item Number
SDP0624100T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SDP Series
Item #
SDP06-24-100T
Power Supply, 24VDC, 0.6A, Low

SDP Series Information

  • Ultra slim 15W footprint.
  • No tools required for mounting.
These extra small, efficient units are designed specifically for the industrial environment. Each unit is rated from ‑10°C to 70°C, with no derating necessary until after 60°C. Many extra "industrial" features are standard for the SDP. PowerBoost™ overload circuitry can start up industrial loads (i.e. motors, relays, solenoids and DC‑DC converters), that can cause ordinary power supplies to foldback or shutdown. Each unit contains a DC indicator and front panel adjustment potentiometer. With the Sola SDP series, you can count on a high grade design.
  • PowerBoost industrial overload design.
  • Continuous short circuit protection.

Videos

Specifications

Specifications
Manufacturer Part Number SDP0624100T
Item Number SDP06-24-100T
Manufacturer SolaHD
Product Series SDP
Family Series SolaHD Power Supplies, SDP Series
Power 14 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 86-264 VAC
Input Frequency 60 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 0.6 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 80 %
Operating Temperature -50-140 °F
Approvals CE, cULus, cURus, UL508, UL60950
RoHS No
Net Weight 0.33 lbs
Gross Weight 0.332 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved