SLS-24-024T
SolaHD Power Supplies, SILVER LINE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLS-24-024T

SolaHD Power Supplies, SILVER LINE Series
In stock
Item Number
SLS-24-024T
MFG Item Number
SLS24024T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SILVER LINE Series
Item #
SLS-24-024T
POWER SUPPLY, 24VDC, 2.4A, 1PH, 55W

SILVER LINE Series Information

  • 1 to 4 Outputs
  • 5~24 VDC Outputs Available
  • Up to 12 Amp Outputs Available
  • 100/120/220/230/240 VAC In
  • UL, CSA and CE Approvals
The Silver Line series follows the industry accepted
footprint for open frame, linear power supplies. Standard
screw terminal connections and optional covers are offered
for safety considerations.

  • Open Frame Design
  • Remote Sense On Most Outputs
  • Full Rated to 122 Degrees F
  • Very Low Output Ripple
  • Low Noise Levels
  • Cover Options Available
  • OVP Optional on 12, 15 and 24 volt models
  • Short Circuit Protected

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SLS24024T
Item Number SLS-24-024T
Manufacturer SolaHD
Product Series SILVER LINE
Family Series SolaHD Power Supplies, SILVER LINE Series
Power 57.6 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 24 A
Number of Outputs 1
Mounting Panel
Enclosure No
Encapsulated No
Input Volts-Autoranging No
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing Yes
Remote On/Off Control No
Efficiency % 50 %
Operating Temperature 32-122 °F
Approvals CE, CSA, UL
Net Weight 4.35 lbs
Gross Weight 4.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved