STC-DRS-036
SolaHD Surge Protective Devices (SPDs), STC-DRS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STC-DRS-036

SolaHD Surge Protective Devices (SPDs), STC-DRS Series
In stock
Item Number
STC-DRS-036
MFG Item Number
STCDRS036
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), STC-DRS Series
Item #
STC-DRS-036
DIN RAIL SINGLE PAIR TVSS 36V

STC-DRS Series Information

  • Low Voltage Data Surge Protection
  • Less Than 1 Nanosecond Response Time
  • Three‑Stage Hybrid Protection
The Sola STC‑DRS Series is a DIN Rail mountable, single pair surge protection module implementing three‑stage hybrid technology. This module addresses over‑voltage transients with gas tubes and silicon avalanche components. In addition, sneak currents are mitigated with resettable fuses (PTCs). The PTC increases resistance by several orders of magnitude when over currents exceed safe levels. A normal state resumes when over currents are removed. The ability to self‑restore in this manner significantly increases suppressor performance and survivability.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STCDRS036
Item Number STC-DRS-036
Manufacturer SolaHD
Product Series STC-DRS
Family Series SolaHD Surge Protective Devices (SPDs), STC-DRS Series
Line Voltage 36 VAC
UL Type 497B
Mounting DIN Rail
Approvals UL
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved