SVL3-5-100
SolaHD Power Supplies, SVL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SVL3-5-100

SolaHD Power Supplies, SVL Series
In stock
Item Number
SVL3-5-100
MFG Item Number
SVL35100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SVL Series
Item #
SVL3-5-100
Power Supply, 5VDC, 3A, 1Ph, 15W,

SVL Series Information

SVL Series power supplies are perfect for high volume, controlled environment applications where essential features are the only requirement. When space inside an enclosure is at a premium, their small footprint makes these power supplies an excellent alternative to embedded open frame switchers. The DIN rail mounting capability provides quicker and easier installation while allowing for design flexibility. These power supplies range from 15 to 480 Watts in 5, 12, 24 and 48 Volt combinations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SVL35100
Item Number SVL3-5-100
Manufacturer SolaHD
Product Series SVL
Family Series SolaHD Power Supplies, SVL Series
Power 15 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 85-264 VAC
Input Frequency 50-60 Hz
Phase (Input) 1
Nominal Output VDC 6 VDC
Output VDC 5 VDC
Output Current 3 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 79 %
Operating Temperature -4-158 °F
Approvals CE, cULus, cURus, UL508, UL60950
RoHS Yes
Net Weight 0.3145 lbs
Gross Weight 0.3145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved