DM6850T
Sperry Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DM6850T

Sperry Instruments Multimeters
In stock
Item Number
DM6850T
MFG Item Number
DM6850T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
DM6850T
Thin,Digital Multimeter,600VAC/DC,

Series Information

Specifications

Specifications
Manufacturer Part Number DM6850T
Item Number DM6850T
Manufacturer Sperry Instruments
Family Series Sperry Instruments Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 40 MOhm
Thermal Imager No
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved