DSA660
Sperry Instruments Multimeters, DSA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DSA660

Sperry Instruments Multimeters, DSA Series
In stock
Item Number
DSA660
MFG Item Number
DSA660
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, DSA Series
Item #
DSA660
Digisnap Digital Clamp Meter, 600A

DSA Series Information

  • Measures Continuity
  • Measures Resistance
  • Low battery indication
These clamp multi‑meters have data hold capability to maintain reading on display and they also have a peak hold function to display the in‑rush current. These multi‑meters also have an auto power off function to save battery life. These multi‑meters have a Min/Max function to hold either minimum reading or maximum reading on the display.
  • Simple operation
  • Includes a convenient carrying case

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DSA660
Item Number DSA660
Manufacturer Sperry Instruments
Product Series DSA
Family Series Sperry Instruments Multimeters, DSA Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS No
Max Current (AC) 600 A
Max Resistance 60 MOhm
Frequency 10 kHz
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1.3 %
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Mirrored Scale No
Net Weight 1.3075 lbs
Gross Weight 1.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved