ET6204
Sperry Instruments Electrical Testers, ET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ET6204

Sperry Instruments Electrical Testers, ET Series
In stock
Item Number
ET6204
MFG Item Number
ET6204
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, ET Series
Item #
ET6204
4-Range Voltage Tester, 80-480

ET Series Information

  • Up to 250V AC/DC
  • Hi‑Vis voltage indication
  • Compact ergonomic design
These voltage testers have snap‑in leads to fit a standard outlet for easy, hands free testing. Tests for frequency up to 60Hertz and has a pocket clip for easy accessibility. These testers have a CAT Rating from anywhere from 300‑1000.
  • Heavy‑Duty design
  • UL and CE Approved


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ET6204
Item Number ET6204
Manufacturer Sperry Instruments
Product Series ET
Family Series Sperry Instruments Electrical Testers, ET Series
Temperature Measurement No
Frequency 60 Hz
Backlight No
Extra Features Pocket Clip
Max Voltage (AC) 480 VAC
Max Voltage (DC) 480 VDC
Polarity No
Approvals CE, UL
RoHS No
Net Weight 0.15 lbs
Gross Weight 0.0115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved