VC6300
Sperry Instruments Electrical Testers, VC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VC6300

Sperry Instruments Electrical Testers, VC Series
In stock
Item Number
VC6300
MFG Item Number
VC6300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, VC Series
Item #
VC6300
Volt Doctor Voltage And Continuity

VC Series Information


Specifications

Specifications
Manufacturer Part Number VC6300
Item Number VC6300
Manufacturer Sperry Instruments
Product Series VC
Family Series Sperry Instruments Electrical Testers, VC Series
Temperature Measurement No
Frequency 60 Hz
Backlight No
Extra Features Vibration
Max Voltage (AC) 600 VAC
Max Voltage (DC) 600 VDC
Polarity Yes
Approvals CE, UL
RoHS No
Net Weight 0.2188 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved