VD6505
Sperry Instruments Electrical Testers, VD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VD6505

Sperry Instruments Electrical Testers, VD Series
In stock
Item Number
VD6505
MFG Item Number
VD6505
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, VD Series
Item #
VD6505
Adjustable Non-Contact Volt Sensor,

VD Series Information

  • Audible
  • Pocket Clip
  • Battery Self‑test feature
These voltage testers operate simply with one button. These voltage testers are non‑contact sensing and the circuit detects up to 1000 volts AC. These voltage testers are easy to use and are UL and CE approved.
  • 360 Visual Indication
  • Operates from a single AAA battery

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VD6505
Item Number VD6505
Manufacturer Sperry Instruments
Product Series VD
Family Series Sperry Instruments Electrical Testers, VD Series
Temperature Measurement No
Frequency 60 Hz
Backlight No
Extra Features Adjustable
Max Voltage (AC) 1,000 VAC
Polarity No
Approvals CE, UL
RoHS No
Net Weight 0.1438 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved