N5CZ
Springer Controls Potentiometers, N5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N5CZ

Springer Controls Potentiometers, N5 Series
In stock
Item Number
N5CZ
MFG Item Number
N5CZ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, N5 Series
Item #
N5CZ
POTENTIOMETER OPERATOR, CHROME BEZEL

N5 Series Information

  • 22mm Mounting Size
  • Flush, Extend, Mushroom, or Recessed Types
  • Finger‑Safe Screw Terminals
  • NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13; IP66
  • UL; CSA; IEC Approvals
The Springer Controls N5 range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, emergency stops, joysticks, and toggle switches. Devices are easily mounted with a patented snap‑on flange for a fast fitting. The N5 series satisfies sophisticated industrial applications.
  • Choice of Chrome or Plastic Bezels


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N5CZ
Item Number N5CZ
Manufacturer Springer Controls
Product Series N5
Family Series Springer Controls Potentiometers, N5 Series
Number of Turns 1
Potentiometer Included No
Mounting Style Panel Mount
Operating Temperature -13-158 °F
Operator Type Knob
Shaft Length 2 "
Shaft Diameter 0.25 "
Knob Color Black
Mounting Size (mm) 22 mm
Bezel Round Chrome
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved