150SV43A
Square D Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

150SV43A

Square D Transformers
In stock
Item Number
150SV43A
MFG Item Number
483912
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
150SV43A
Transformer Dry 1PH .15KVA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 483912
Item Number 150SV43A
Manufacturer Square D
Family Series Square D Transformers
Phase 1
Type Buck Boost
VA Rating 150 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 12 V, 24 V
Enclosed Yes
NEMA Rating NEMA 3R
Net Weight 6.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved