1S1F
Square D Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1S1F

Square D Transformers
In stock
Item Number
1S1F
MFG Item Number
530439
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
1S1F
Dry Sealed Transformer, 240x480V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 530439
Item Number 1S1F
Manufacturer Square D
Family Series Square D Transformers
Phase 1
Type Dry Sealed
VA Rating 1,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 23.085 lbs
Gross Weight 24.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved