1S7F
Square D Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1S7F

Square D Transformers
In stock
Item Number
1S7F
MFG Item Number
581629
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
1S7F
Dry Sealed Transformer, 208V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 581629
Item Number 1S7F
Manufacturer Square D
Family Series Square D Transformers
Phase 1
Type Dry Sealed
VA Rating 1,000 VA
Primary Voltage 208 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 23.145 lbs
Gross Weight 24.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved