250SV1B
Square D Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

250SV1B

Square D Transformers
In stock
Item Number
250SV1B
MFG Item Number
421526
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
250SV1B
Sealed General Purpose Transformer,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 421526
Item Number 250SV1B
Manufacturer Square D
Family Series Square D Transformers
Phase 1
VA Rating 250 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 9.09 lbs
Gross Weight 9.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved