2510FG72P
Square D Starters, 2510 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2510FG72P

Square D Starters, 2510 Series
In stock
Item Number
2510FG72P
MFG Item Number
251159
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Starters, 2510 Series
Item #
2510FG72P
Fractional Horsepower Duplex Manual

2510 Series Information

Specifications

Specifications
Manufacturer Part Number 251159
Item Number 2510FG72P
Manufacturer Square D
Product Series 2510
Family Series Square D Starters, 2510 Series
Phase 1
Number of Poles 2
HP @ 208-240 VAC 1PH 2 hp
Approvals CSA, UL
RoHS Yes
Comments Screw Clamp Terminals Connection
Net Weight 1.69 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved