2510FW1
Square D Starters, 2510 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2510FW1

Square D Starters, 2510 Series
In stock
Item Number
2510FW1
MFG Item Number
155047
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, 2510 Series
Item #
2510FW1
Fractional Horsepower Manual

2510 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 155047
Item Number 2510FW1
Manufacturer Square D
Product Series 2510
Family Series Square D Starters, 2510 Series
Phase 1
Number of Poles 1
HP @ 208-240 VAC 1PH 1 hp
Approvals CSA, UL
RoHS Yes
Comments Screw clamp terminals connection
Net Weight 2.735 lbs
Gross Weight 2.88 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved