2510KG6
Square D Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2510KG6

Square D Manual Motor Controllers
In stock
Item Number
2510KG6
MFG Item Number
2510KG6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
2510KG6
MANUAL SW 600VAC K+OPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2510KG6
Item Number 2510KG6
Manufacturer Square D
Family Series Square D Manual Motor Controllers
Operating Current 30 A
Reversing No
Max HP 240V 3PH 7.5 hp
Max HP 480V 3PH 15 hp
Max HP 600V 3PH 20 hp
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved